Spaz Stix SZX15059 Candy Apple Red Aerosol Paint - 3.5 oz

  • Mfr # SZX15059

  • Zoro # G704133834


product price:  $38.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZX15059
Zoro #
G704133834
UPC #
739792023569
Country of Origin
China

Description

The Spaz Stix Candy color line up is the real deal. Our hard anodized metal color is lacquer based giving your vehicle a bold and realistic look - delivering a given paint job every time. Your model will have a fresh and clean appearance for every race. Try backing with white, silver, gold, or even Mirror Chrome to achieve amazingly brilliant results!

Features
  • Use Spaz Stix Surface Pre Prep (SZX90050 or SZX90059) before painting to keep paint jobs- swirl and fingerprint free
  • Hard Anodized Candy paint's will appear lightly colored at first and build in intensity with additional coats
  • For best results, apply 2 or 3 light coats of paint. Allow the paint to dry between each application
Specifications
  • Color: Candy Apple Red
  • Dimension: 6" H x 2.5" W x 2.5" L
  • Weight: 0.31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.