Shop SPAZ STIX
See all product information
Create Account
SZX00119 High Gloss Black & Backer Paint - Aerosol 3.5 oz
- Mfr # SZX00119
- Zoro # G204133303
product price:Â
$
40.55
/ea
Key Features
Color
Black
Color Family
Black
Net Weight
3.5 oz
Sheen
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZX00119
- Zoro #
- G204133303
- UPC #
- 739792029639
- Country of Origin
- China
- Color
- Black
- Color Family
- Black
- Net Weight
- 3.5 oz
- Sheen
- Gloss
Description
Features
- High Gloss Black & Backer Paint - Aerosol 3.5 oz
- Color: High Gloss Black
- Dimension: 6" H x 2.5" W x 2.5" L
- Weight: 0.31 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.