SZX02000 Hot Pink Fluorescent Airbrush Paint - 2 oz

  • Mfr # SZX02000
  • Zoro # G604133187
product price: 
$
35.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZX02000
Zoro #
G604133187
UPC #
739792024528
Country of Origin
China

Description

Features
  • Seal and Protect with Spaz Stix (SZX90109) Clear Coat for Nitro Proof Protection
  • Pre-thinned. Just pour it into your airbrush and spray
Recommended Backer Color:
  • SZX00200 Solid White Backer 2oz Airbrush, or SZX00209 3.5oz Aerosol
Paint Application Instructions/Tips:
  • Spaz Stix Fluorescent paints will appear lightly colored at first and will build with intensity with additional coats. Fluorescent paint effects are best sprayed over or backed with White (Part No. SZX00200 2oz Airbrush or SZX00209 3.5oz Aerosol). Forced heat can crack fluorescent paint, which can give you a unique look! Try spraying another color between cracks!
  • Spaz Stix Fluorescent paints will appear lightly colored at first and will build with intensity with additional coats
  • Fluorescent paint effects are best sprayed over or backed with White (Part No. SZX00200 2oz Airbrush or SZX00209 3.5oz Aerosol)
  • Forced heat can crack fluorescent paint, which can give you a unique look! Try spraying another color between cracks!
  • Use interior and/or exterior black lights to significantly illuminate our fluorescent paints
Specifications
  • Color: Hot Pink Fluorescent
  • Dimension: 4.5" H x 1.5" W x 1.5" L
  • Weight: 0.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews