Shop SPAZ STIX

SZX16050 2 oz Pearl Airbrush Paint - Orange

  • Mfr # SZX16050
  • Zoro # G704133049

product price: 
$
39.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZX16050
Zoro #
G704133049
UPC #
739792059407
Country of Origin
China

Description

Spaz Stix Pearl Paint provides an amazingly deep finish with it's high pearl content. This unique product sprays on transparent, then when backed with a solid color, creates a beautiful iridescent effect, giving your R/C body a very "high-end" look.

All Spaz Stix paints are formulated for use on polycarbonate material. Specifically, clear bodies for R/C cars and trucks. Be sure to test compatibility when using on other surfaces. If using for on an "external" application, apply the backer as a base coat, rather than after the Pearl paint. You will also need to apply a quality clear coat (SZX90109) to achieve a high luster

Features
  • Enamel based formula
  • Pre-thinned Just pour it into your airbrush and spray
Specifications
  • Capacity: 2 oz
  • Color: Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.