
Portable Economy Spill Control Kit - Chemical Application (Discontinued)
- Mfr # SKH-PP
- Zoro # G502710671
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKH-PP
Zoro #
G502710671
UPC #
662706252451
Country of Origin
Unknown
Dimensions
Height
4.6
Outside Diameter
3.8
Width
15.7
Length
19.8
Details
Container Type
Bag
Spill Capacity
5 gal (US)
Includes
(10) 15 in x 19 in Pads; (2) 3 in x 4 ft 3 in x 4 ft Socks; Disposal Bag; Instruction Sheet; Nitrile Gloves
Material
PVC
Description
SPC Portable Spill Kits from Brady combine absorbents, accessories, PPE and instructions in a space-saving container so you are prepared when a spill occurs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.