Zoro Homepage

Dunnage Cube, 24" x 12"

  • Mfr # DC240612

  • Zoro # G5967372


product price: $33.89
/ea

Key Features

Material
Plastic
Width
24"
Depth
24"
Height
12"
Load Capacity
3500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC240612
Zoro #
G5967372
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Depth
24"
Height
12"

Details

Item
Storage Blocks
Material
Plastic
Load Capacity
3500 lb.

Description

Dunnage Cube,24" x 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.