Shop SPC INDUSTRIAL
See all product information
Create Account
Modular-Kart, Recycled HDPE, 650 lb Load Capacity, 2 Shelves, 36 in L, 36 in W, 32 in H
- Mfr # K3636B
- Zoro # G5967488
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Overall Length
36 in
Overall Width
36 in
Material
Recycled HDPE
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K3636B
- Zoro #
- G5967488
- UPC #
- -
- Country of Origin
- United States
- Material
- Recycled HDPE
- Color
- Black
- Load Capacity
- 650 lb
- Item
- Modular-Kart
- Number of Shelves
- 2
- Assembled/Unassembled
- Unassembled
- Features
- Mobile
Dimensions
- Overall Height
- 32 in
- Overall Length
- 36 in
- Overall Width
- 36 in
Description
Kart,Modular,36 In. x 36 In. x 32 In.,Kart Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.