Modular-Kart, Recycled HDPE, 750 lb Load Capacity, 2 Shelves, 48 in L, 24 in W, 32 in H
Mfr # K4824B
Zoro # G5967442
product price:Â $419.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Overall Length
48 in
Overall Width
24 in
Material
Recycled HDPE
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K4824B
Zoro #
G5967442
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32 in
Overall Length
48 in
Overall Width
24 in
Shelf Length
48 in
Shelf Width
24"
Details
Material
Recycled HDPE
Color
Black
Load Capacity
750 lb
Item
Modular-Kart
Wheel Type
Caster
Number of Shelves
2
Assembled/Unassembled
Unassembled
Features
Mobile
Description
Kart,Modular,48 In. x 24 In. x 32 In.,Kart Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.