
Poly-Truck, 36" x 24"
Mfr # PT2436
Zoro # G5967783
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Overall Height
9 in
Overall Length
36 in
Overall Width
24 in
Material
Recycled HDPE
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT2436
Zoro #
G5967783
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9 in
Overall Length
36 in
Overall Width
24 in
Details
Material
Recycled HDPE
Color
Black
Load Capacity
1000 lb
Item
Poly-Truck
Number of Shelves
1
Features
Mobile
Construction
Rectangle Shape
Description
Poly-Truck,36 In. x 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.