Zoro Homepage

Poly-Truck, 36" x 36"

  • Mfr # PT3636

  • Zoro # G5967801


product price: $374.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
9 in
Overall Length
36 in
Overall Width
36 in
Material
Recycled HDPE
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT3636
Zoro #
G5967801
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Length
36 in
Overall Width
36 in

Details

Material
Recycled HDPE
Color
Black
Load Capacity
1000 lb
Item
Poly-Truck
Number of Shelves
1
Features
Mobile
Construction
Square Shape

Description

Poly-Truck,36 In. x 36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.