
Poly-Truck, 66" x 36"
Mfr # PT3666
Zoro # G5967759
product price: $600.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Overall Height
9 in
Overall Length
66 in
Overall Width
36 in
Material
Recycled HDPE
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT3666
Zoro #
G5967759
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9 in
Overall Length
66 in
Overall Width
36 in
Details
Material
Recycled HDPE
Color
Black
Load Capacity
1500 lb
Item
Poly-Truck
Number of Shelves
1
Features
Mobile
Construction
Rectangle Shape
Description
Poly-Truck,66 In. x 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.