Zoro Homepage

Poly-Truck, 96" x 24"

  • Mfr # PT2496

  • Zoro # G5967643


product price: $668.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
9 in
Overall Length
96 in
Overall Width
24 in
Material
Recycled HDPE
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2496
Zoro #
G5967643
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Length
96 in
Overall Width
24 in

Details

Material
Recycled HDPE
Color
Black
Load Capacity
2000 lb
Item
Poly-Truck
Number of Shelves
1
Features
Mobile
Construction
Rectangle Shape

Description

Poly-Truck,96 In. x 24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.