
Poly-Truck, 96" x 36"
Mfr # PT3696
Zoro # G5967740
product price: $788.99
/eaKey Features
Overall Height
9 in
Overall Length
96 in
Overall Width
36 in
Material
Recycled HDPE
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT3696
Zoro #
G5967740
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9 in
Overall Length
96 in
Overall Width
36 in
Details
Material
Recycled HDPE
Color
Black
Load Capacity
2000 lb
Item
Poly-Truck
Number of Shelves
1
Features
Mobile
Construction
Rectangle Shape
Description
Poly-Truck,96 In. x 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.