Zoro Homepage

Sorbent Pad, 15 in x 19 in, Oil, White

  • Mfr # 655-SXT100

  • Zoro # G215835098


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Size
15 in x 19 in
Product Type
Sorbent Pad
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655-SXT100
Zoro #
G215835098
UPC #
-
Country of Origin
United States

Dimensions

Size
15 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pad
Color
White

Description

Abrasion resistant and nonabrasive .-Non-woven structure on both sides and a low-linting meltblown core .-Significantly stronger than ordinary meltblown polypropylene; and remains intact even when saturated .-Is chemically inert and will not absorb water .-Full size heavy weight perfed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.