Zoro Homepage

Sorbent Pad, Oil, 15 in x 19 in, Blue

  • Mfr # 655-ENV300

  • Zoro # G004009921


product price: $97.25
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Size
15 in x 19 in
Product Type
Sorbent Pad
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655-ENV300
Zoro #
G004009921
UPC #
747925361747
Country of Origin
United States

Dimensions

Size
15 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pad
Color
Blue

Description

Ideal for environmental applications .
  • They are comprised of the best available basic meltblown polypropylene .
  • ENV Oil Sorbents are packed in distinctive green bags and are the obvious choice when you need low cost plus high performance .
  • Economy, medium weight .
  • For use with oil and petroleum based fluids
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.