Zoro Homepage

Sorbent Pad, Oil, 16 in x 20 in, Gray

  • Mfr # 655-MRO300

  • Zoro # G404009910


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Size
16 in x 20 in
Product Type
Sorbent Pad
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655-MRO300
Zoro #
G404009910
UPC #
662706002290
Country of Origin
United States

Dimensions

Size
16 in x 20 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pad
Color
Gray

Description

Is highly effective for cleanup and removal of oil and water-based liquids .
  • A gray dimpled material combining thickness, strength and high absorbency, low-linting .
  • Perforations contribute to economy by allowing the user to take precisely the right amount of material to do the job .
  • The dirt masking gray color fosters longer use before disposal .
  • For use with oil and water-based fluids .
  • Medium weight
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.