Gas Spring
Mfr # GSWB2206134
Zoro # G101796168
product price: $24.99
/eaSold in multiples of 8 for $199.92
Key Features
Type
Gas Spring
Material
Steel
Compressed Length
5 3/4 in
Extended Length
8 7/64 in
Damper Type
Both Directions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSWB2206134
Zoro #
G101796168
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
5 3/4 in
Extended Length
8 7/64 in
Rod Dia.
0.32 in
Cylinder Dia.
0.71 in
Pin Dia.
0.32 in
Stroke Length
2 23/64 in
Cylinder Diameter
0.71 in
Rod Diameter
0.32 in
Details
Item
Gas Spring
Type
Gas Spring
Force
134.9 lbf
Material
Steel
Damper Type
Both Directions
Stroke
2.36 in
Fitting Type
Eyelet
Removable End Fittings
Not Removable
System of Measurement
Inch
Cylinder Material
Steel
End Fittings Type
Eyelet
Includes End Fittings
End Fitting Included
End Fittings Material
Steel
Description
Gas Spring, Gas Spring, Material Steel, Force 134.9 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.32 in, Cylinder Dia. 0.71 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 2.36 in, Extended Length 8 7/64 in, Compressed Length 5 3/4 in, Damper Type Both Directions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.