Zoro Homepage

Gas Spring

  • Mfr # GSWB244789

  • Zoro # G401796011


product price: $23.69
/ea

Key Features

Type
Gas Spring
Material
Steel
Compressed Length
10 33/64 in
Extended Length
17 19/32 in
Pin Dia.
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSWB244789
Zoro #
G401796011
UPC #
-
Country of Origin
China

Dimensions

Compressed Length
10 33/64 in
Extended Length
17 19/32 in
Pin Dia.
0.32 in
Cylinder Dia.
0.71 in
Rod Dia.
0.32 in
Stroke Length
7 3/32 in
Rod Diameter
0.32 in
Cylinder Diameter
0.71 in

Details

Item
Gas Spring
Type
Gas Spring
Force
89.9 lbf
Material
Steel
Fitting Type
Eyelet
Damper Type
Both Directions
Stroke
7.09 in
Includes End Fittings
End Fitting Included
Cylinder Material
Steel
Removable End Fittings
Not Removable
System of Measurement
Inch
End Fittings Material
Steel
End Fittings Type
Eyelet

Description

Gas Spring, Gas Spring, Material Steel, Force 89.9 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.32 in, Cylinder Dia. 0.71 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 7.09 in, Extended Length 17 19/32 in, Compressed Length 10 33/64 in, Damper Type Both Directions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.