Gas Spring
Mfr # GSWB248678
Zoro # G101795970
product price: $19.59
/eaSold in multiples of 10 for $195.90
Key Features
Type
Gas Spring
Material
Steel
Compressed Length
11 17/64 in
Extended Length
19 1/8 in
Fitting Type
Eyelet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GSWB248678
Zoro #
G101795970
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
11 17/64 in
Extended Length
19 1/8 in
Cylinder Dia.
0.71 in
Pin Dia.
0.32 in
Rod Dia.
0.32 in
Rod Diameter
0.32 in
Cylinder Diameter
0.71 in
Stroke Length
7 7/8 in
Details
Item
Gas Spring
Type
Gas Spring
Force
78.7 lbf
Material
Steel
Fitting Type
Eyelet
Stroke
7.87 in
Damper Type
Both Directions
Includes End Fittings
End Fitting Included
Removable End Fittings
Not Removable
System of Measurement
Inch
Cylinder Material
Steel
End Fittings Type
Eyelet
End Fittings Material
Steel
Description
Gas Spring, Gas Spring, Material Steel, Force 78.7 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.32 in, Cylinder Dia. 0.71 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 7.87 in, Extended Length 19 1/8 in, Compressed Length 11 17/64 in, Damper Type Both Directions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.