Gas Spring
Mfr # GSWB2586112
Zoro # G401796073
product price: $30.39
/eaSold in multiples of 6 for $182.34
Key Features
Type
Gas Spring
Material
Steel
Compressed Length
13 15/64 in
Extended Length
23 1/16 in
Damper Type
Both Directions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSWB2586112
Zoro #
G401796073
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
13 15/64 in
Extended Length
23 1/16 in
Cylinder Dia.
0.71 in
Pin Dia.
0.32 in
Rod Dia.
0.32 in
Rod Diameter
0.32 in
Cylinder Diameter
0.71 in
Stroke Length
9 27/32 in
Details
Item
Gas Spring
Type
Gas Spring
Force
112.4 lbf
Material
Steel
Damper Type
Both Directions
Stroke
9.84 in
Fitting Type
Eyelet
Cylinder Material
Steel
End Fittings Type
Eyelet
System of Measurement
Inch
Removable End Fittings
Not Removable
End Fittings Material
Steel
Includes End Fittings
End Fitting Included
Description
Gas Spring, Gas Spring, Material Steel, Force 112.4 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.32 in, Cylinder Dia. 0.71 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 9.84 in, Extended Length 23 1/16 in, Compressed Length 13 15/64 in, Damper Type Both Directions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.