Gas Spring
Mfr # GSWB3286179
Zoro # G801795973
product price: $17.49
/eaSold in multiples of 11 for $192.39
Key Features
Type
Gas Spring
Material
Steel
Compressed Length
7 33/64 in
Extended Length
11 17/64 in
Damper Type
Both Directions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSWB3286179
Zoro #
G801795973
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
7 33/64 in
Extended Length
11 17/64 in
Pin Dia.
0.32 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Cylinder Diameter
0.87 in
Stroke Length
3 47/64 in
Rod Diameter
0.39 in
Details
Item
Gas Spring
Type
Gas Spring
Force
179.8 lbf
Material
Steel
Damper Type
Both Directions
Fitting Type
Eyelet
Stroke
3.74 in
Removable End Fittings
Not Removable
Cylinder Material
Steel
Includes End Fittings
End Fitting Included
End Fittings Type
Eyelet
System of Measurement
Inch
End Fittings Material
Steel
Description
Gas Spring, Gas Spring, Material Steel, Force 179.8 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 3.74 in, Extended Length 11 17/64 in, Compressed Length 7 33/64 in, Damper Type Both Directions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.