Gas Spring
Mfr # GSWB338545
Zoro # G501796201
product price: $22.19
/eaSold in multiples of 10 for $221.90
Key Features
Type
Gas Spring
Material
Steel
Compressed Length
9 1/4 in
Extended Length
15 5/32 in
Damper Type
Both Directions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSWB338545
Zoro #
G501796201
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
9 1/4 in
Extended Length
15 5/32 in
Pin Dia.
0.32 in
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Stroke Length
5 29/32 in
Rod Diameter
0.39 in
Cylinder Diameter
0.87 in
Details
Item
Gas Spring
Type
Gas Spring
Force
45 lbf
Material
Steel
Damper Type
Both Directions
Fitting Type
Eyelet
Stroke
5.91 in
Includes End Fittings
End Fitting Included
Removable End Fittings
Not Removable
End Fittings Material
Steel
End Fittings Type
Eyelet
System of Measurement
Inch
Cylinder Material
Steel
Description
Gas Spring, Gas Spring, Material Steel, Force 45 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 5.91 in, Extended Length 15 5/32 in, Compressed Length 9 1/4 in, Damper Type Both Directions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.