Zoro Homepage

Gas Spring

  • Mfr # GSWB3685123

  • Zoro # G201795986


product price: $17.89
/ea
Sold in multiples of 11 for $196.79

Key Features

Type
Gas Spring
Material
Steel
Compressed Length
15 5/32 in
Extended Length
26 31/32 in
Rod Dia.
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSWB3685123
Zoro #
G201795986
UPC #
-
Country of Origin
China

Dimensions

Compressed Length
15 5/32 in
Extended Length
26 31/32 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Pin Dia.
0.32 in
Cylinder Diameter
0.87 in
Stroke Length
11 13/16 in
Rod Diameter
0.39 in

Details

Item
Gas Spring
Type
Gas Spring
Force
123.7 lbf
Material
Steel
Fitting Type
Eyelet
Damper Type
Both Directions
Stroke
11.81 in
End Fittings Type
Eyelet
Removable End Fittings
Not Removable
End Fittings Material
Steel
Includes End Fittings
End Fitting Included
System of Measurement
Inch
Cylinder Material
Steel

Description

Gas Spring, Gas Spring, Material Steel, Force 123.7 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 11.81 in, Extended Length 26 31/32 in, Compressed Length 15 5/32 in, Damper Type Both Directions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.