Zoro Homepage

Gas Spring

  • Mfr # GSWB368545

  • Zoro # G501796096


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Type
Gas Spring
Material
Steel
Compressed Length
15 5/32 in
Extended Length
26 31/32 in
Pin Dia.
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSWB368545
Zoro #
G501796096
UPC #
-
Country of Origin
China

Dimensions

Compressed Length
15 5/32 in
Extended Length
26 31/32 in
Pin Dia.
0.32 in
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Rod Diameter
0.39 in
Cylinder Diameter
0.87 in
Stroke Length
11 13/16 in

Details

Item
Gas Spring
Type
Gas Spring
Force
45 lbf
Material
Steel
Damper Type
Both Directions
Stroke
11.81 in
Fitting Type
Eyelet
Includes End Fittings
End Fitting Included
End Fittings Type
Eyelet
End Fittings Material
Steel
Cylinder Material
Steel
System of Measurement
Inch
Removable End Fittings
Not Removable

Description

Gas Spring, Gas Spring, Material Steel, Force 45 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 11.81 in, Extended Length 26 31/32 in, Compressed Length 15 5/32 in, Damper Type Both Directions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.