Gas Spring
Mfr # GSWB368578
Zoro # G101796045
product price: $19.59
/eaSold in multiples of 10 for $195.90
Key Features
Type
Gas Spring
Material
Steel
Compressed Length
15 5/32 in
Extended Length
26 31/32 in
Fitting Type
Eyelet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSWB368578
Zoro #
G101796045
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
15 5/32 in
Extended Length
26 31/32 in
Rod Dia.
0.39 in
Pin Dia.
0.32 in
Cylinder Dia.
0.87 in
Rod Diameter
0.39 in
Stroke Length
11 13/16 in
Cylinder Diameter
0.87 in
Details
Item
Gas Spring
Type
Gas Spring
Force
78.7 lbf
Material
Steel
Fitting Type
Eyelet
Stroke
11.81 in
Damper Type
Both Directions
System of Measurement
Inch
End Fittings Type
Eyelet
Removable End Fittings
Not Removable
Includes End Fittings
End Fitting Included
End Fittings Material
Steel
Cylinder Material
Steel
Description
Gas Spring, Gas Spring, Material Steel, Force 78.7 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 11.81 in, Extended Length 26 31/32 in, Compressed Length 15 5/32 in, Damper Type Both Directions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.