Gas Spring
Mfr # GSWB3785112
Zoro # G201796037
product price: $17.29
/eaSold in multiples of 11 for $190.19
Key Features
Type
Gas Spring
Material
Steel
Compressed Length
17 1/8 in
Extended Length
30 29/32 in
Fitting Type
Eyelet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSWB3785112
Zoro #
G201796037
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
17 1/8 in
Extended Length
30 29/32 in
Cylinder Dia.
0.87 in
Pin Dia.
0.32 in
Rod Dia.
0.39 in
Stroke Length
13 25/32 in
Cylinder Diameter
0.87 in
Rod Diameter
0.39 in
Details
Item
Gas Spring
Type
Gas Spring
Force
112.4 lbf
Material
Steel
Fitting Type
Eyelet
Stroke
13.78 in
Damper Type
Both Directions
Cylinder Material
Steel
End Fittings Material
Steel
End Fittings Type
Eyelet
Removable End Fittings
Not Removable
System of Measurement
Inch
Includes End Fittings
End Fitting Included
Description
Gas Spring, Gas Spring, Material Steel, Force 112.4 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 13.78 in, Extended Length 30 29/32 in, Compressed Length 17 1/8 in, Damper Type Both Directions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.