Zoro Homepage

Gas Spring

  • Mfr # GSWB3885112

  • Zoro # G501796195


product price: $17.49
/ea
Sold in multiples of 11 for $192.39

Key Features

Type
Gas Spring
Material
Steel
Compressed Length
19 3/32 in
Extended Length
34 27/32 in
Rod Dia.
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSWB3885112
Zoro #
G501796195
UPC #
-
Country of Origin
China

Dimensions

Compressed Length
19 3/32 in
Extended Length
34 27/32 in
Rod Dia.
0.39 in
Pin Dia.
0.32 in
Cylinder Dia.
0.87 in
Cylinder Diameter
0.87 in
Rod Diameter
0.39 in
Stroke Length
15 3/4 in

Details

Item
Gas Spring
Type
Gas Spring
Force
112.4 lbf
Material
Steel
Damper Type
Both Directions
Fitting Type
Eyelet
Stroke
15.75 in
Cylinder Material
Steel
Includes End Fittings
End Fitting Included
End Fittings Type
Eyelet
Removable End Fittings
Not Removable
System of Measurement
Inch
End Fittings Material
Steel

Description

Gas Spring, Gas Spring, Material Steel, Force 112.4 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 15.75 in, Extended Length 34 27/32 in, Compressed Length 19 3/32 in, Damper Type Both Directions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.