Zoro Homepage

Gas Spring

  • Mfr # GSWB3885123

  • Zoro # G901775271


product price: $31.49
/ea
Sold in multiples of 7 for $220.43

Key Features

Type
Gas Spring
Force
123.7 lbf
Material
Steel
Compressed Length
19 3/32 in
Extended Length
34 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSWB3885123
Zoro #
G901775271
UPC #
-
Country of Origin
China

Dimensions

Compressed Length
19 3/32 in
Extended Length
34 27/32 in
Cylinder Dia.
0.87 in
Rod Dia.
0.39 in
Pin Dia.
0.32 in
Cylinder Diameter
0.87 in
Stroke Length
15 3/4 in
Rod Diameter
0.39 in

Details

Item
Gas Spring
Type
Gas Spring
Force
123.7 lbf
Material
Steel
Fitting Type
Eyelet
Stroke
15.75 in
Damper Type
Both Directions
System of Measurement
Inch
Cylinder Material
Steel
End Fittings Material
Steel
Removable End Fittings
Not Removable
Includes End Fittings
End Fitting Included
End Fittings Type
Eyelet

Description

Gas Spring, Gas Spring, Material Steel, Force 123.7 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 15.75 in, Extended Length 34 27/32 in, Compressed Length 19 3/32 in, Damper Type Both Directions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.