Gas Spring
Mfr # GSWB3885168
Zoro # G101796182
product price: $17.29
/eaSold in multiples of 11 for $190.19
Key Features
Type
Gas Spring
Material
Steel
Compressed Length
19 3/32 in
Extended Length
34 27/32 in
Fitting Type
Eyelet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSWB3885168
Zoro #
G101796182
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
19 3/32 in
Extended Length
34 27/32 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Pin Dia.
0.32 in
Rod Diameter
0.39 in
Stroke Length
15 3/4 in
Cylinder Diameter
0.87 in
Details
Item
Gas Spring
Type
Gas Spring
Force
168.6 lbf
Material
Steel
Fitting Type
Eyelet
Stroke
15.75 in
Damper Type
Both Directions
End Fittings Material
Steel
Includes End Fittings
End Fitting Included
Removable End Fittings
Not Removable
End Fittings Type
Eyelet
System of Measurement
Inch
Cylinder Material
Steel
Description
Gas Spring, Gas Spring, Material Steel, Force 168.6 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 15.75 in, Extended Length 34 27/32 in, Compressed Length 19 3/32 in, Damper Type Both Directions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.