Gas Spring
Mfr # GSWB388545
Zoro # G101796199
product price: $19.59
/eaSold in multiples of 10 for $195.90
Key Features
Type
Gas Spring
Material
Steel
Compressed Length
19 3/32 in
Extended Length
34 27/32 in
Damper Type
Both Directions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSWB388545
Zoro #
G101796199
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
19 3/32 in
Extended Length
34 27/32 in
Pin Dia.
0.32 in
Rod Dia.
0.39 in
Cylinder Dia.
0.87 in
Rod Diameter
0.39 in
Stroke Length
15 3/4 in
Cylinder Diameter
0.87 in
Details
Item
Gas Spring
Type
Gas Spring
Force
45 lbf
Material
Steel
Damper Type
Both Directions
Fitting Type
Eyelet
Stroke
15.75 in
End Fittings Type
Eyelet
End Fittings Material
Steel
Includes End Fittings
End Fitting Included
Removable End Fittings
Not Removable
Cylinder Material
Steel
System of Measurement
Inch
Description
Gas Spring, Gas Spring, Material Steel, Force 45 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 15.75 in, Extended Length 34 27/32 in, Compressed Length 19 3/32 in, Damper Type Both Directions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.