Zoro Homepage

Gas Spring

  • Mfr # GSWB414633

  • Zoro # G601796095


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Type
Gas Spring
Material
Steel
Compressed Length
4 11/64 in
Extended Length
5 47/64 in
Stroke
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSWB414633
Zoro #
G601796095
UPC #
-
Country of Origin
China

Dimensions

Compressed Length
4 11/64 in
Extended Length
5 47/64 in
Cylinder Dia.
0.59 in
Pin Dia.
0.24 in
Rod Dia.
0.24 in
Cylinder Diameter
0.59 in
Stroke Length
1 9/16 in
Rod Diameter
0.24 in

Details

Item
Gas Spring
Type
Gas Spring
Force
33.7 lbf
Material
Steel
Stroke
1.57 in
Damper Type
Both Directions
Fitting Type
Eyelet
End Fittings Type
Eyelet
Cylinder Material
Steel
Removable End Fittings
Not Removable
System of Measurement
Inch
Includes End Fittings
End Fitting Included
End Fittings Material
Steel

Description

Gas Spring, Gas Spring, Material Steel, Force 33.7 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.24 in, Cylinder Dia. 0.59 in, Fitting Type Eyelet, Pin Dia. 0.24 in, Stroke 1.57 in, Extended Length 5 47/64 in, Compressed Length 4 11/64 in, Damper Type Both Directions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.