Gas Spring
Mfr # GSWB418656
Zoro # G801795966
product price: $22.29
/eaSold in multiples of 10 for $222.90
Key Features
Type
Gas Spring
Material
Steel
Compressed Length
6 19/64 in
Extended Length
7 5/16 in
Fitting Type
Eyelet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSWB418656
Zoro #
G801795966
UPC #
-
Country of Origin
China
Dimensions
Compressed Length
6 19/64 in
Extended Length
7 5/16 in
Rod Dia.
0.24 in
Cylinder Dia.
0.59 in
Pin Dia.
0.24 in
Eyelet Diameter
6.1 mm
Cylinder Diameter
0.59 in
Stroke Length
2 23/64 in
Rod Diameter
0.23 in
Details
Item
Gas Spring
Type
Gas Spring
Force
56.2 lbf
Material
Steel
Fitting Type
Eyelet
Damper Type
Extension Only
Stroke
2.36 in
Includes End Fittings
End Fitting Included
End Fittings Material
Steel
FDA Approved
FDA Approved
Cylinder Material
Steel
Removable End Fittings
Not Removable
Mounting Orientation
Rod Down
Operating Temperature - Maximum
400 Degrees F
System of Measurement
Inch
Description
Gas Spring, Gas Spring, Material Steel, Force 56.2 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.24 in, Cylinder Dia. 0.59 in, Fitting Type Eyelet, Pin Dia. 0.24 in, Stroke 2.36 in, Extended Length 7 5/16 in, Compressed Length 6 19/64 in, Damper Type Extension Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.