Zoro Homepage

1" Ball Valve with Pull Rode

  • Mfr # SE-911-PR

  • Zoro # G0278139


product price: $396.99
/ea
Free Shipping & Returns

Key Features

For Use With
Speakman Repair part RPG05-0740 2.0 gpm flow restrictor, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman SE-870 Deluge Impeller Action Plastic Showerhead, SE-880, Speakman SE-901-CR Self-closing Valve with Chain & Ring, Speakman SE-911 Stay Open Ball Valve, Speakman SE-911-CR Stay Open Ball Valve with Chain & Ring, Speakman SE-911-PR Stay Open Ball Valve with Pull Rod, Speakman SE-911-SS Stainless Steel Stay Open Ball Valve
Color
Yellow
Height
29.25
Width
3.375
Compatible with Brand
Speakman
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-911-PR
Zoro #
G0278139
UPC #
671252001109
Country of Origin
China

Dimensions

Height
29.25
Width
3.375
Length
5.69
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Connection Size
1" NPT Female

Details

Item
Ball Valve
For Use With
Speakman Repair part RPG05-0740 2.0 gpm flow restrictor, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman SE-870 Deluge Impeller Action Plastic Showerhead, SE-880, Speakman SE-901-CR Self-closing Valve with Chain & Ring, Speakman SE-911 Stay Open Ball Valve, Speakman SE-911-CR Stay Open Ball Valve with Chain & Ring, Speakman SE-911-PR Stay Open Ball Valve with Pull Rod, Speakman SE-911-SS Stainless Steel Stay Open Ball Valve
Color
Yellow
Compatible with Brand
Speakman
Includes
Pull Rod
Weight
4.0
Material of Construction
Stainless Steel, Brass, Aluminum, Plastic
Pause Control
No
Connection Type
Threaded Pipe
Integral Stops
No
Number of Handles
1
Number of Showerheads
0
Drain Included
No
Rough-in Valve Template Included
No
Self-Cleaning Nozzles
No
Valve Type
Ball Valve
Spout Reach (In.)
0.0
Faucet Handle Style
Pull Rod
Number of Spray Patterns
0
Shower Arm Included
No
Temperature Limit Control
No
Warranty
3 Year Limited
Handles Included
Yes
Collection
Safety Parts
Number of Holes
0
Vandal Resistant
No
Diverter Included
No
Handle Placement
Side
Scald Guard Included
No
Number of Jets
0
Theme
Industrial
Massage Feature
No
Hose Included
No
Valve Included
Yes
Assembly Required
No
Escutcheon Included
No
Installation Type
In-Line Mounted
Compatible Mfr Part Number
SE-1200, SE-1250, SE-220, SE-227, SE-236-PR, SE-253, SE-603, SE-604, SE-607, SE-610, SE-616, SE-675, SE-690, SE-690-CV, SE-690-CV-HFO, SE-693, SE-695, SE-697

Description

1 In. Ball Valve, For Use With Grainger Item Number 21YG86, 21YG95, 23PA25, 23PA26, 32WT72, 48V102, 48V106, 48V107, 48V146, 48V177, 48V214, 4LNF4, 4LNF5, 4LNF6, 8RH93, 8RH94, 8TMC8, 9CG64, For Use With Mfr. Model Number SE-1200, SE-1250, SE-220, SE-227, SE-236-PR, SE-253, SE-603, SE-604, SE-607, SE-610, SE-616, SE-675, SE-690, SE-690-CV, SE-690-CV-HFO, SE-693, SE-695, SE-697, Fits Brand Speakman, Includes Pull Rod, -, For Use With Deluge Showers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.