Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Hole Single Lever Faucet, Matte Black

  • Mfr # SB-2701-MB

  • Zoro # G1891419


product price: $657.10
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
1.75
Number of Holes
1
Length
6.13
Height
5.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2701-MB
Zoro #
G1891419
UPC #
671252136726
Country of Origin
China

Dimensions

Width
1.75
Length
6.13
Height
5.88
Connection Size
9/16-24 UNEF 2B THREAD
Shower Head Face Diameter
0.0
Hose Length (In.)
19.7
Max Deck Thickness (In.)
1.38
Spout Length (In.)
5.75
Spout Height (In.)
4.63

Details

Color
Black
Number of Holes
1
ADA Compliant
No
Weight
0.0
Finish
Matte Black
Number of Handles
1
Item
Single Lever Faucet
Flow Rate (GPM)
1.2 GPM
Connection Type
Compression Fitting
Drain Type
Pop-up
Material of Construction
Brass, Plastic, Zinc
Power Source
Manual
For Use With
SB-2401 Cartridge/Retaining Nut, Slim Aerator 1.2 GPM Repair Group, SB-2401 Mounting Hardware, RPG24-0134-MB
Shower Arm Included
No
Valve Included
No
Hose Included
Yes
Pause Control
No
Faucet Configuration
Single Lever
Type of Spout
Rigid
CEC Certified
Yes
Drain Included
Yes
Spout Reach (In.)
4.0
Activation Type
Lift
Faucet Handle Style
Lever
Vandal Resistant
No
Handles Included
Yes
Rough-in Valve Template Included
No
Number of Spray Patterns
0
Collection
Vector
Integral Stops
No
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Number of Showerheads
0
Installation Type
Sink Mounted
Warranty
Limited Lifetime
Diverter Included
No
Handle Placement
Top
Theme
Modern
Assembly Required
No
Flow Type
Aerated
Number of Jets
0
Escutcheon Included
No
Massage Feature
No
Scald Guard Included
No

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Single Lever Faucet features a beautifully modern style that goes beyond the ordinary. One turn of the sleek handle, and you can feel the precision. One look at the linear style, and you can see the dramatic effect. The high-performance materials also assure smooth operation and pinpoint water temperature control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.