Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Hole Single Lever Faucet, Polished Chrome

  • Mfr # SB-2701

  • Zoro # G1891604


product price: $505.46
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
1.75
Length
6.13
Number of Holes
1
Height
5.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2701
Zoro #
G1891604
UPC #
671252136306
Country of Origin
China

Dimensions

Width
1.75
Length
6.13
Height
5.88
Connection Size
9/16-24 UNEF 2B THREAD
Spout Length (In.)
5.75
Max Deck Thickness (In.)
1.38
Hose Length (In.)
19.7
Shower Head Face Diameter
0.0
Spout Height (In.)
4.63

Details

Color
Chrome
Number of Holes
1
ADA Compliant
No
Weight
0.0
Finish
Polished Chrome
Number of Handles
1
Item
Single Lever Faucet
Flow Rate (GPM)
1.2 GPM
Material of Construction
Brass, Plastic, Zinc
Drain Type
Pop-up
Power Source
Manual
Connection Type
Compression Fitting
For Use With
SB-2401 Cartridge/Retaining Nut, Slim Aerator 1.2 GPM Repair Group, SB-2401 Mounting Hardware, Speakman Repair Part RPG24-0134-PC Drain Repair Group
Diverter Included
No
Number of Spray Patterns
0
Drain Included
Yes
Vandal Resistant
No
Escutcheon Included
No
Type of Spout
Rigid
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Pause Control
No
Number of Jets
0
Hose Included
Yes
Handles Included
Yes
Spout Reach (In.)
4.0
Valve Included
No
Faucet Configuration
Single Lever
Number of Showerheads
0
Installation Type
Sink Mounted
Massage Feature
No
Handle Placement
Top
Rough-in Valve Template Included
No
Scald Guard Included
No
Assembly Required
No
Faucet Handle Style
Lever
Shower Arm Included
No
CEC Certified
Yes
Theme
Modern
Flow Type
Aerated
Integral Stops
No
Warranty
Limited Lifetime
Collection
Vector
Activation Type
Lift

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Single Lever Faucet features a beautifully modern style that goes beyond the ordinary. One turn of the sleek handle, and you can feel the precision. One look at the linear style, and you can see the dramatic effect. The high-performance materials also assure smooth operation and pinpoint water temperature control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.