Zoro Homepage
This item is Discontinued.
Speakman 1/2" Shower Arm 7"L, Oil Rubbed Bronze S-2500-ORB

1/2" Shower Arm 7"L, Oil Rubbed Bronze (Discontinued)

  • Mfr # S-2500-ORB
  • Zoro # G3715078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2500-ORB
Zoro #
G3715078
UPC #
671252031038
Country of Origin
United States

Dimensions

Length (In.)
7
Length
7.0
Width
2.0
Height
2.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Connection Size
1/2 In. NPTM

Details

Type
Wall Mount
Finish
Oil-Rubbed Bronze
Material of Construction
Stainless Steel
Color
Bronze
For Use With
Speakman Showers
Connection (In.)
1/2
Color/Finish
Oil Rubbed Bronze
Connection
1/2"
Shower Head Type
Wall Mounted
Primary Material
Metal
Item
Shower Arm and Flange
Showerhead Type
Wall Mounted
ADA Compliant
No
Number of Holes
1
Connection Type
Threaded Pipe
Massage Feature
No
Hose Included
No
Spout Reach (In.)
0.0
Number of Jets
0
Shower Arm Included
Yes
Rough-in Valve Template Included
No
Drain Included
No
Self-Cleaning Nozzles
No
Installation Type
Wall Mounted
Type of Shower Arm
Bent
Assembly Required
No
Integral Stops
No
Collection
Versatile
Faucet Operation
Manual
Warranty
Limited Lifetime
Scald Guard Included
No
Escutcheon Included
No
Weight
0.4
Pause Control
No
Number of Spray Patterns
0
Theme
Commercial
Vandal Resistant
No
Diverter Included
No
Number of Showerheads
0
Temperature Limit Control
No
Handles Included
No
Valve Included
No
Number of Handles
0

Description

Wall Mount, Shower Arm, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.