Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman 1/2", Shower Arm 7"L, Polished Chrome S-2500

1/2", Shower Arm 7"L, Polished Chrome (Discontinued)

  • Mfr # S-2500
  • Zoro # G3715096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2500
Zoro #
G3715096
UPC #
671252016783
Country of Origin
United States

Dimensions

Length (In.)
7
Length
7.0
Height
2.0
Width
2.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Connection Size
1/2 In. NPTM

Details

Type
Wall Mount
Finish
Polished Chrome
Material of Construction
Stainless Steel
Color
Chrome
For Use With
Speakman Chelsea SM-10030-P Shower and Tub Combination, Speakman Chelsea SM-10410-P Shower System with Diverter Valve, Speakman Chelsea SM-10410-P-BN Shower System with Diverter Valve, Speakman Chelsea SM-10430-P Shower and Tub Combination with Diverter Valve, SM-6010-P, SM-6030-P, SM-6080-ADA-P, SM-6090-ADA-P, SM-6410-P, SM-6430-P
Color/Finish
Polished Chrome
Shower Head Type
Wall Mounted
Connection
1/2"
Primary Material
Metal
Connection (In.)
1/2
Item
Shower Arm and Flange
Showerhead Type
Wall Mounted
Connection Type
Threaded Pipe
ADA Compliant
No
Number of Holes
1
Number of Showerheads
0
Vandal Resistant
No
Drain Included
No
Integral Stops
No
Self-Cleaning Nozzles
No
Number of Jets
0
Weight
0.4
Temperature Limit Control
No
Spout Reach (In.)
0.0
Warranty
Limited Lifetime
Collection
Versatile
Type of Shower Arm
Bent
Handles Included
No
Number of Spray Patterns
0
Hose Included
No
Theme
Commercial
Scald Guard Included
No
Faucet Operation
Manual
Valve Included
No
Installation Type
Wall Mounted
Number of Handles
0
Shower Arm Included
Yes
Massage Feature
No
Pause Control
No
Diverter Included
No
Escutcheon Included
No
Rough-in Valve Template Included
No
Assembly Required
No

Description

Wall Mount, Shower Arm, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.