Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-2520
Zoro #
G3715680
UPC #
671252013416
Country of Origin
United States
Dimensions
Length (In.)
5-1/2
Length
7.25
Width
6.75
Height
2.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Connection Size
1/2 In. NPTM
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Description
Wall Mount, Shower Arm, Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.