Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Vertical Bar for Glass Shower Door in Polished Chrome

  • Mfr # SH-2704

  • Zoro # G2003260


product price: $66.75
/ea

Key Features

For Use With
RPG05-113619
Finish
Polished Chrome
Length
2.75
Color
Chrome
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-2704
Zoro #
G2003260
UPC #
671252158322
Country of Origin
China

Dimensions

Length
2.75
Width
2.2
Height
16.2
Spout Length (In.)
0
Spout Height (In.)
0
Max Deck Thickness (In.)
0
Shower Head Face Diameter
0
Hose Length (In.)
0

Details

Item
Shower Door Bar
For Use With
RPG05-113619
Finish
Polished Chrome
Color
Chrome
Number of Holes
2
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Weight
3
Valve Included
No
Number of Spray Patterns
0
Warranty
Shower Door Bar
Vandal Resistant
No
Escutcheon Included
Yes
Rough-in Valve Template Included
No
Massage Feature
No
Drain Included
No
Temperature Limit Control
No
Collection
Vector
Pause Control
No
Theme
Modern
Self-Cleaning Nozzles
No
Hose Included
No
Installation Type
Glass Door Mounted
Scald Guard Included
No
Integral Stops
No
Number of Handles
0
ADA Compliant
No
Spout Reach (In.)
0
Number of Jets
0
Number of Showerheads
0
Shower Arm Included
No
Diverter Included
No
Handles Included
No
Assembly Required
Yes

Description

Make a sleek statement on your glass shower door with the 14” Vector Shower Door Handle. Designed in partnership with acclaimed luxury hotel visionary Roger Thomas as part of the Vector collection, the handle and hardware feature signature design elements for a beautifully clean and modern style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.