Zoro Homepage

1.5 gpm Aerator 1.5 gpm 15/16-27 Vr, Polished Chrome

  • Mfr # RPG05-0838-PC

  • Zoro # G9645282


product price: $21.45
/ea

Key Features

Flow Rate
1.5 gpm
Fits Brand
Speakman
Finish
Polished Chrome
For Use With Mfr. Model Number
SB-1003
Flow Rate (GPM)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG05-0838-PC
Zoro #
G9645282
UPC #
-
Country of Origin
United States

Details

Item
Aerator 1.5 gpm 15/16-27 Vr
Flow Rate
1.5 gpm
Fits Brand
Speakman
Finish
Polished Chrome
For Use With Mfr. Model Number
SB-1003
Flow Rate (GPM)
1.5
Type
Aerator
Sub-Category
Repair Parts

Description

Aerator 1.5 gpm 15/16-27 Vr, For Use With Grainger Item Number 15F347, For Use With Mfr. Model Number SB-1003, Fits Brand Speakman

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.