1.5 GPM Aerator Replacement Group, 15/16"-29 Thread Size, Polished Chrome
Mfr # RPG05-0837-PC
Zoro # G3252816
product price: $25.89
/eaKey Features
Thread Size Type
Dual
Thread Size
15/16"-29
Flow Rate
1.5 GPM
Flow Outlet Type
Aerated
Fits Brand
Speakman
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPG05-0837-PC
Zoro #
G3252816
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Dual
Thread Size
15/16"-29
Connection Size
15/16"-29
Details
Item
Aerator Replacement Group
Flow Rate
1.5 GPM
Flow Outlet Type
Aerated
Fits Brand
Speakman
Finish
Polished Chrome
Flow Rate (GPM)
1.5
Type
Aerator
Sub-Category
Repair Parts
Flow Rate - Maximum
1.5 gpm
Product Type
Aerator
Flow Type
Aerated
Connection Gender
Dual
Description
Aerator Replacement Group, Thread Size Type Dual, Thread Size 15/16 In.-29, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish
Restrictions
This item has been restricted from sale in the following states:
CA, GA, HI, MA, MD, NJ, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.