#2 6-Jet Sld Brs Shwrhd Brass Fn
Mfr # S-2252-PB
Zoro # G0655046
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Material of Construction
Brass
Color
Brass
Length
3.8
Cover Material
Brass, Plastic, & Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-2252-PB
Zoro #
G0655046
UPC #
671252083389
Country of Origin
China
Dimensions
Length
3.8
Face Dia.
3 in
Height
4.0
Width
2.8
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Connection Size
1/2 IN.-14
Spout Height (In.)
0.0
Shower Head Face Diameter
2.8
Description
Fixed Showerhead
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.