This item is Discontinued.

Speakman 24.0 L, Straight, Combination Slide/Grab, metal, ADA Slide Bar, Polished Chrome VS-153-ADA

24.0 L, Straight, Combination Slide/Grab, metal, ADA Slide Bar, Polished Chrome (Discontinued)

  • Mfr # VS-153-ADA
  • Zoro # G4544276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-153-ADA
Zoro #
G4544276
UPC #
671252033421
Country of Origin
Unknown

Dimensions

Length
24.0
Width
5.0
Height
2.8
Depth (In.)
2-7/8
Wall Opening Size
1-3/8"
Length (In.)
24
Width (In.)
5-1/2
Height (In.)
9
Depth
5
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Connection Size
1/2 IN. NPTF
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Finish
Polished Chrome
Type
Straight, Combination Slide/Grab
Material
metal
Standards
Meets ANSI
Color
Chrome
Weight Capacity
250 lb
Item
ADA Slide Bar
Includes
Mounting hardware
Mounting
Wall
Projection (In.)
2-7/8
Capacity
250 lb.
Mounting Screws
Stainless Steel
Frame
Metal
Handles Included
No
Number of Holes
4
Shower Arm Included
No
Valve Included
No
Diverter Included
No
Drain Included
No
Escutcheon Included
No
Collection
Versatile
Warranty
Limited Lifetime
Massage Feature
No
Spout Reach (In.)
0.0
Material of Construction
Metal
Faucet Operation
Manual
Number of Showerheads
0
Theme
Modern
Number of Jets
0
Connection Type
Threaded Pipe
Scald Guard Included
No
Hose Included
No
Number of Spray Patterns
0
Self-Cleaning Nozzles
No
Vandal Resistant
No
Rough-in Valve Template Included
No
Installation Type
Wall Mounted
Number of Handles
0
Integral Stops
No
ADA Compliant
Yes
For Use With
Speakman Neo SM-1080-ADA-P Shower Combination, Speakman Neo SM-1490-ADA-P ADA Complaint Hand Shower and Tub Combination with Diverter Valve, SM-6080-ADA-P, SM-6090-ADA-P, SM-6490-ADA-P, Speakman Caspian SM-7080-ADA-P ADA Complaint Hand Shower Combination, Speakman Caspian SM-7090-ADA-P Shower and Tub Combination, Speakman Caspian SM-7490-ADA-P ADA Complaint Hand Shower and Tub Combination with Diverter Valve, Speakman Napa VS-122007 ADA Shower Combination, Speakman Neo VS-123010 2.5 gpm Hand Shower and Slide Bar Combination
Temperature Limit Control
No
Pause Control
No
Assembly Required
No
Weight
2.55

Description

Grab Bar, Weight Capacity 250 lb, Color Chrome, Includes (4) Wall Anchors and (4) Screws, Standards ANSI, ADA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.