Zoro Homepage

3 Hole Single Lever Faucet, Matte Black

  • Mfr # SB-2721-MB

  • Zoro # G1891394


product price: $826.21
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
No
Number of Handles
2
Weight
5.86
Connection Size
9/16-24 UNEF-2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2721-MB
Zoro #
G1891394
UPC #
671252136993
Country of Origin
China

Dimensions

Connection Size
9/16-24 UNEF-2B
Length
6.19
Height
2.8
Width
13.31
Hose Length (In.)
25.59
Shower Head Face Diameter
0.0
Spout Length (In.)
5.44
Spout Height (In.)
2.8
Max Deck Thickness (In.)
2.5

Description

Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Widespread Faucet features a beautifully modern style that goes beyond the ordinary. One turn of the sleek handles, and you can feel the precision. One look at the linear style, and you can see the dramatic effect. The high-performance materials also assure smooth operation and pinpoint water temperature control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.