
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-2725-MB
Zoro #
G1891595
UPC #
671252137082
Country of Origin
China
Dimensions
Width
9.95
Connection Size
9/16-24 UNEF-2B
Length
6.19
Height
2.8
Spout Length (In.)
5.44
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
2.5
Hose Length (In.)
25.59
Spout Height (In.)
2.8
Description
Designed in partnership with acclaimed luxury hotel visionary Roger Thomas, the Vector Widespread Faucet features a beautifully modern style that goes beyond the ordinary. One turn of the unassuming keystone handles, and you can feel the precision. One look at the linear style, and you can see the dramatic effect. The high-performance materials also assure smooth operation and pinpoint water temperature control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.