Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Hole Wall Mounted Faucet, Matte Black

  • Mfr # SB-2551-MB

  • Zoro # G1891750


product price: $1,078.51
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
No
Finish
Matte Black
Number of Handles
2
Weight
4.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2551-MB
Zoro #
G1891750
UPC #
671252140211
Country of Origin
China

Dimensions

Height
3.08
Length
9.65
Width
10.76
Connection Size
1/2"
Spout Height (In.)
2.75
Spout Length (In.)
6.37
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0

Details

Number of Holes
3
ADA Compliant
No
Finish
Matte Black
Number of Handles
2
Weight
4.52
Material of Construction
Brass, Plastic, Zinc
Color
Black
Flow Rate (GPM)
1.2 GPM
Valve Type
1/4 turn ceramic
Connection Type
NPT and Sweat/Solder
Drain Type
Push-Pop
Item
Wall Mounted Faucet
For Use With
Clodagh Aerator, RPG05-109262, RPG05-109263, S-3470-MB
Hose Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Warranty
Limited Lifetime
Activation Type
Rotate Handle
Handles Included
Yes
Faucet Configuration
Widespread
Faucet Handle Style
Cross
Vandal Resistant
No
Collection
Lura
Spout Reach (In.)
1.63
Scald Guard Included
No
Rough-in Valve Template Included
No
Escutcheon Included
No
Number of Spray Patterns
0
Drain Included
Yes
Massage Feature
No
Self-Cleaning Nozzles
No
Faucet Center Measurement
8
Handle Placement
Wall Mounted Handle
Valve Included
Yes
Type of Spout
Rigid
Number of Showerheads
0
Integral Stops
No
Theme
Modern
Temperature Limit Control
No
Diverter Included
No
Shower Arm Included
No
Installation Type
Wall Mounted
Assembly Required
Yes
Number of Jets
0
Flow Type
Aerated & Spray
CEC Certified
Yes
Pause Control
No

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Wall-Mounted Faucet marries elements of both modern and traditional design with seamless operation. It features a singular, minimalistic spout paired with industrial-inspired cross handles. The solid, low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.