Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Slide Bar in Brushed Nickel

  • Mfr # VS-123-BN

  • Zoro # G706513764


product price: $157.88
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material of Construction
Metal
Length (In.)
2.73
Width
4.58
Height
31.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-123-BN
Zoro #
G706513764
UPC #
671252167379
Country of Origin
China

Dimensions

Length (In.)
2.73
Width
4.58
Height
31.75

Details

Finish
Brushed Nickel
Material of Construction
Metal

Description

The Speakman VS-123-BN Slide Bar allows users to position a hand shower at their desired height. Featuring a solid brass construction, this slide bar is exceptionally durable. The VS-123 -BN includes mounting hardware for an easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.