Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Bar, Manual, 2, Polished Chrome

  • Mfr # VS-124

  • Zoro # G1123565


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Height
43.72
Width
4.58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-124
Zoro #
G1123565
UPC #
671252013379
Country of Origin
China

Dimensions

Height
43.72
Width
4.58
Face Dia.
0
Length
2.73
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0

Details

Item
Slide Bar
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Faucet Operation
Manual
Tub and Shower Category
Shower Slide Bars
Cover Material
Metal
Material of Construction
Metal
Color
Chrome
Number of Handles
1
Faucet Handle Style
Lever
For Use With
Speakman RPG05-108526 Mounting Hardware Repair Group for VS-123 & VS-124, Speakman RPG07-108527 Repair Part End Cap Group for VS-123 & VS-124, Speakman RPG56-108517 Repair Part Hand Shower Holder Group for VS-123 & VS-124
Hose Included
No
Self-Cleaning Nozzles
No
Drain Included
No
Handles Included
Yes
Valve Included
No
Weight
2.0
Number of Spray Patterns
0
Warranty
Limited Lifetime
Diverter Included
No
Escutcheon Included
No
Vandal Resistant
No
Temperature Limit Control
No
Assembly Required
No
Spout Reach (In.)
0.0
Integral Stops
No
Installation Type
Wall Mounted
Number of Jets
0
Shower Arm Included
No
Pause Control
No
Massage Feature
No
Handle Placement
Side
Activation Type
Rotate Handle
Rough-in Valve Template Included
No
Scald Guard Included
No
Number of Showerheads
0
Collection
Versatile
Product Type
Shower Slide Bar

Description

Shower Slide Bar, Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.