
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-2007-BN
Zoro #
G1121876
UPC #
671252071904
Country of Origin
China
Dimensions
Height
3-7/8"
Width
3-1/2"
Depth
3-1/2"
Face Dia.
3-1/2"
Details
Item
Shower Head
Features
Spray Adjusting Anystream Technology, European Inspired Design, 5 Plungers With 45 Sprays, 12 Massage Jets, 3 Spray Patterns, Spray Adjusting Faceplate, Plastic Body Construction, With Brass Ball Nut, Corrosion Resistant Finishes
Flow Rate
2.5 gpm
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1
Flow Rate (GPM)
2.5
Material
Plastic
Description
Featuring a distinct, European-inspired design - the Napa S-2007-BN Shower Head is ideal for any traditional or transitional bathroom. Equipped with 45 full-coverage sprays and 12 center massage jets, this fixture has been intricately engineered to provide a versatile shower experience. By rotating the faceplate, you can easily transition between Intense, Massage and Combination spray patterns. The Napa Shower Head comes in a variety of corrosion-resistant finishes with a 2.5 GPM flow rate.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.