Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-3013-E2
Zoro #
G1123739
UPC #
671252085680
Country of Origin
China
Dimensions
Height
3-1/8"
Width
5-1/2"
Depth
3-5/8"
Face Dia.
4-7/8"
Diverter Tub Spout Length
0
Hose Length
0
Details
Item
Shower Head
Flow Rate
2.00 gpm
ADA Compliant
No
Shower Head Type
Wall Mounted
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, CEC Certified
Ligature Resistant
No
Max. Flow
2.0 gpm
Handle Type
None
Type
Wall
Green Certification or Other Recognition
WaterSense Approved
Primary Material
Plastic
Flow Rate (GPM)
2.0
Material of Construction
Plastic
Showerhead Type
Wall Mounted
Description
Shower Head, Ligature Resistant No, Wall Mounted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.